Cordset, 4P, Mini-Change, Male, 10A, 600V AC/DC, Yellow, 6'

Item #: 38263

Cat #: 104002A01F060

UPC: 786788431419

Sign In or Register to view pricing and more.
Documents & Guides
Mini-Change Cordset, 4 Pin, Single-Ended, Male Straight Connector. 16-4 Conductor, 6' Yellow PVC Cord. 10 Amp, 600V AC/DC. NEMA Rating: 6P. Includes: 1" Black Coupler. 7/8" Receptacle.

Overview

Mini-Change Cordset, 4 Pin, Single-Ended, Male Straight Connector. 16-4 Conductor, 6' Yellow PVC Cord. 10 Amp, 600V AC/DC. NEMA Rating: 6P. Includes: 1" Black Coupler. 7/8" Receptacle.
Delivering optimum conductivity, Brad Mini-Change Connectors from Molex offer the broadest selection of miniature connectors in the industrial market
Also known as: 786788431419, 104002A01F060

Specifications

Gender: Male
Type: Mini Change, 4-Pin, Single-Ended, Straight Connector
Material: PVC
Length: 6 ft
Color: Yellow
IP/NEMA Rating: NEMA 6
Gender: Male
Material: PVC
Color: Yellow
Type: Mini Change, 4-Pin, Single-Ended, Straight Connector
Length: 6 ft
IP/NEMA Rating: NEMA 6

Customer Reviews

No reviews for this product
(0)