12" 18" 24" 36" or 48" T-Bar Ceiling Pendant Stem Kit

Item #: 382511

Cat #: T90-36IN-WH

UPC: 661209003478

Sign In or Register to view pricing and more.
T9036WH JUNO 36" PENDANT

Overview

T9036WH JUNO 36" PENDANT
Also known as: 661209003478, T90-36IN-WH

Specifications

Type: Accessory
Color: White
Type: Accessory
Color: White

Customer Reviews

No reviews for this product
(0)