Limit Switch Adjustable Roller

Item #: 382437

Cat #: E50KL539

UPC: 782113361871

Sign In or Register to view pricing and more.
Documents & Guides
Limit Switch Operator, Adjustable Roller Type, 1.0 to 3.75 inches (25.4 to 95.2 mm) long, with a 0.25" Wide Ball Bearing Roller.

Overview

Limit Switch Operator, Adjustable Roller Type, 1.0 to 3.75 inches (25.4 to 95.2 mm) long, with a 0.25" Wide Ball Bearing Roller.
Also known as: 782113361871, E50KL539

Specifications

Type: Adjustable, Roller Lever, Accessory
Mounting: Device
Material: Stainless Steel
Length: 3 3/4 in
Type: Adjustable, Roller Lever, Accessory
Material: Stainless Steel
Mounting: Device
Length: 3 3/4 in

Customer Reviews

No reviews for this product
(0)