FS NEMA FVNR SZ 2-ENCL3R 208

Item #: 382409

Cat #: ECN0522EAA

UPC: 782114048702

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Freedom NEMA motor control starter, 208V/60 Hz, NEMA 3R, Non-combination non-reversing starter, NEMA size 2

Overview

Eaton Freedom NEMA motor control starter, 208V/60 Hz, NEMA 3R, Non-combination non-reversing starter, NEMA size 2
Fill
Also known as: 782114048702, ECN0522EAA

Specifications

Family / Style: Freedom
Poles: 3
Amps: 45
Mounting: Surface
Volts AC Control: 208
Phase: 1
Volts AC: 600
Size: 2
IP/NEMA Rating: NEMA 3R
Family / Style: Freedom
Amps: 45
Volts AC Control: 208
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
Phase: 1
Size: 2

Customer Reviews

No reviews for this product
(0)