SEL SW KNB RED

Item #: 382398

Cat #: 10250TKR

UPC: 782113204222

Sign In or Register to view pricing and more.
Documents & Guides
10250T, Knob, 30.5 mm, Heavy-Duty Watertight/Oiltight, Used with Selector switch, non-illuminated, Red actuator, Blank legend

Overview

10250T, Knob, 30.5 mm, Heavy-Duty Watertight/Oiltight, Used with Selector switch, non-illuminated, Red actuator, Blank legend
Also known as: 782113204222, 10250TKR

Specifications

Color: Red
Type: Knob, Selector Switch
Size: 30 mm
Mounting: Device
Material: Plastic
Color: Red
Size: 30 mm
Material: Plastic
Type: Knob, Selector Switch
Mounting: Device

Customer Reviews

No reviews for this product
(0)