Three-Light Chrome Wall/Bath

Item #: 38239

Cat #: 4059-05

UPC: 785652405952

Sign In or Register to view pricing and more.
Documents & Guides
Wall/Bath Light, Blakely, Size: 22-1/4x9-3/4", 100W, 120V, 3 Lamps, Medium A, Material: Steel/Zinc Body & Glass.

Overview

Wall/Bath Light, Blakely, Size: 22-1/4x9-3/4", 100W, 120V, 3 Lamps, Medium A, Material: Steel/Zinc Body & Glass.
Also known as: 785652405952, 4059-05

Specifications

Color: Chrome
Wattage: 100
Type: Bath/Wall Fixture
Color: Chrome
Type: Bath/Wall Fixture
Wattage: 100

Customer Reviews

No reviews for this product
(0)