This product has been discontinued.
Ballast, Fluorescent, Electronic, Quad Tube, 26W, 120-277VAC
Item #: 382362
Cat #: HDF226T435M
UPC: 781087111321
Sign In or Register to view pricing and more.
Documents & Guides
Ballast, Fluorescent Electronic; Lamp Type: Quad Tube CFL; Lamp Watts : 26W; Number of Lamps: 2; Lamp Starting Method: Programmed; Voltage: 120/277V; Light Output: Normal; Wiring: Series; Min Temp - deg F: 50°F (10°C); Packaging: (Priced per ballast); Lamp Range: CFQ26W/G24q; THD Max - Percent: 0.1; Manufacturer Series: PowerSpec HDF
Overview
Ballast, Fluorescent Electronic; Lamp Type: Quad Tube CFL; Lamp Watts : 26W; Number of Lamps: 2; Lamp Starting Method: Programmed; Voltage: 120/277V; Light Output: Normal; Wiring: Series; Min Temp - deg F: 50°F (10°C); Packaging: (Priced per ballast); Lamp Range: CFQ26W/G24q; THD Max - Percent: 0.1; Manufacturer Series: PowerSpec HDF
Also known as: 781087111321, HDF226T435M
Specifications
Wattage: | 26 |
Type: | Ballast, Compact Flourescent |
Volts AC Range: | 120 - 277 |
Wattage: | 26 |
Volts AC Range: | 120 - 277 |
Type: | Ballast, Compact Flourescent |
Customer Reviews
No reviews for this product
(0)