Thermostat Kit for SpectraCool Air Conditioner,11 x 9 x 5"

Item #: 382331

Cat #: 10106116SP

UPC: 783510206383

Documents & Guides
Thermostat Kit for SpectraCool Air Conditioner, Temperature Range 55 -100 Degree Fahrenheit,11 x 9 x 5 Inch
Sign In or Register to view pricing and more.

No associated products found.

Overview

Thermostat Kit for SpectraCool Air Conditioner, Temperature Range 55 -100 Degree Fahrenheit,11 x 9 x 5 Inch
T-Series Compact Outdoor Air Conditioners provide a compact footprint to minimize real estate and maximize capacity. Their discreet design helps them to blend into rugged factory or outdoor environments. Each unit is equipped with corrosion-resistant components, compressor heaters and head pressure controls for optimal outdoor performance.
Also known as: 783510206383, 10106116SP

Specifications

Depth: 5 in
Height: 11 in
Width: 9 in
Depth: 5 in
Width: 9 in
Height: 11 in

Customer Reviews

No reviews for this product
(0)