Slide Dimmer, Fluorescent, Nova, Brown

Item #: 382306

Cat #: NF-103P-BR

UPC: 027557334013

Sign In or Register to view pricing and more.
Documents & Guides
Nova Slide Fluorescent Dimmer, 1000W, 120V, 16A, 3-Way/Single-Pole, Small Control, Use with EcoSystem/Hi-Lume/Tu-Wire Electronic Ballasts, Brown

Overview

Nova Slide Fluorescent Dimmer, 1000W, 120V, 16A, 3-Way/Single-Pole, Small Control, Use with EcoSystem/Hi-Lume/Tu-Wire Electronic Ballasts, Brown
Nova Dimmer, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, 3-way/single-pole (small control), preset, 120V/8A in brown
Also known as: 027557334013, NF-103P-BR

Specifications

Type: 3-Way, Slide
Color: Brown
Volts AC: 120
Mounting: Surface
Poles: 1
Wattage: 1000
Amps: 16
Family / Style: Nova
Type: 3-Way, Slide
Volts AC: 120
Poles: 1
Amps: 16
Color: Brown
Mounting: Surface
Wattage: 1000
Family / Style: Nova

Customer Reviews

No reviews for this product
(0)