Linkable Undercabinet Light, Xenon, 22", 20W, 120V, White

Item #: 382246

Cat #: NXL320WH

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Linkable Undercabinet Light, Xenon, 20 Watt, 120 Volt, Length: 22 inch, Color: White

Overview

Linkable Undercabinet Light, Xenon, 20 Watt, 120 Volt, Length: 22 inch, Color: White
Also known as: NXL320WH

Specifications

Type: Undercabinet Light
Volts AC: 120
Wattage: 20
Length: 22 in
Color: White
Type: Undercabinet Light
Wattage: 20
Color: White
Volts AC: 120
Length: 22 in

Customer Reviews

No reviews for this product
(0)