18" LED UNDERCABINENT

Item #: 382240

Cat #: LUL18EWH

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
AMF LUL18EWH 18" LED UNDERCABINENT

Overview

AMF LUL18EWH 18" LED UNDERCABINENT
Also known as: LUL18EWH

Specifications

Volts AC: 12
Wattage: 8
Length: 1.375 in
Light Technology: LED
Volts AC: 12
Length: 1.375 in
Wattage: 8
Light Technology: LED

Customer Reviews

No reviews for this product
(0)