12" LED UNDERCABINENT

Item #: 382238

Cat #: LUL12EWH

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
AMF LUL12EWH 12" LED UNDERCABINENT

Overview

AMF LUL12EWH 12" LED UNDERCABINENT
Also known as: LUL12EWH

Specifications

Volts AC: 12
Wattage: 5
Length: 1.375 in
Light Technology: LED
Volts AC: 12
Length: 1.375 in
Wattage: 5
Light Technology: LED

Customer Reviews

No reviews for this product
(0)