This product may not be available in all locations.
Operating Handle, Red/Yellow, Padlockable, for 194R up to 60A
Item #:
382206
Cat #:
194R-PY
UPC:
885630243337
Sign In or Register to view pricing and more.
Documents & Guides
Operating Handle, Rotary, Red/Yellow, Padlockable, for 194R up to 60 Amp, NEMA 3/3R/4/4X/12, IP66
Overview
Operating Handle, Rotary, Red/Yellow, Padlockable, for 194R up to 60 Amp, NEMA 3/3R/4/4X/12, IP66
Allen-Bradley® Bulletin 194R rotary disconnect switches provide touch-safe design, include OSHA padlocking, and offer front or side operation. Catalog item 194R-PY from Rockwell Automation® is a 194R accessory. It is a red and yellow, padlockable disconnect switch handle with IP66-NEMA type 3R-3-12-4-4X ingress protection. It accepts 3 padlocks. And it is for use with 194A up to 60 A disconnect switches. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630243337, 194R-PY
Specifications
IP/NEMA Rating: | IP66, NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
Mounting: | Door |
Type: | Operating Handle |
Color: | Red/Yellow |
IP/NEMA Rating: | IP66, NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
Type: | Operating Handle |
Mounting: | Door |
Color: | Red/Yellow |
Customer Reviews
No reviews for this product
(0)