Butt-Splice Kit, Black

Item #: 38217

Cat #: 11301-701

UPC: 703957235081

Documents & Guides
Butt-Splice Kit, 0.38" Width, 1.5" Height, 5" Length, Black
Sign In or Register to view pricing and more.

No associated products found.

Overview

Butt-Splice Kit, 0.38" Width, 1.5" Height, 5" Length, Black
Connect two sections of runway end-to-end.
Also known as: 703957235081, 11301-701

Specifications

Width: 0.380 in
Color: Black
Length: 5 in
Height: 1.5 in
Width: 0.380 in
Length: 5 in
Color: Black
Height: 1.5 in

Customer Reviews

No reviews for this product
(0)