High Bay Fixture, 4', 4-Lamp, T5 HO, 120V, 49W

Item #: 382134

Cat #: IBZ-454L-120-CS3W-P850E49-MSE360

UPC: 753573279228

Sign In or Register to view pricing and more.
Documents & Guides
High Bay Fixture, 4 ft, 4-Lamp, T5 HO, 120 Volt, 49 Watt, Narrow Distribution, No Shielding, Twist Lock Cord Set (120V), 360 Degree Motion Sensor, Embedded

Overview

High Bay Fixture, 4 ft, 4-Lamp, T5 HO, 120 Volt, 49 Watt, Narrow Distribution, No Shielding, Twist Lock Cord Set (120V), 360 Degree Motion Sensor, Embedded
Also known as: 753573279228, IBZ-454L-120-CS3W-P850E49-MSE360

Specifications

Wattage: 54
Volts AC: 120
Length: 4 ft, 48 in
Light Technology: Fluorescent
Wattage: 54
Length: 4 ft, 48 in
Volts AC: 120
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)