Heat Shrink Tubing, PVC, Clear

Item #: 382090

Cat #: HSC112FR

UPC: 781810266151

Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink Tubing, 1.5" ID Min.(Exp.), 0.75" ID Max.(Rec.), 250-500 Flex, PVC, Flame Retardant, Clear, 600V

Overview

Heat Shrink Tubing, 1.5" ID Min.(Exp.), 0.75" ID Max.(Rec.), 250-500 Flex, PVC, Flame Retardant, Clear, 600V
Clear Tubing Allows Inspection Of Die Index Embossed And Shiner After Installation Is Complete, Should Any Corrosion Occur It Will Be Visible During Inspection
Also known as: 781810266151, HSC112FR, Heat shrink

Specifications

Diameter: 1 1/2 in
Color: Clear
Length: 25 ft
Volts AC: 600
Allowable Gauge Range: 250 - 500
Diameter: 1 1/2 in
Length: 25 ft
Allowable Gauge Range: 250 - 500
Color: Clear
Volts AC: 600

Customer Reviews

No reviews for this product
(0)