Cable Cutters, 9-1/4"

Item #: 38209

Cat #: 727

UPC: 783310312918

Documents & Guides
Cable Cutter, Length: 9-1/4", Weight: 1 lb, Capacity: #1 AWG Copper, Aluminum, 100-Pair Communications Cable, Steel with Plastic Coated Handles
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cable Cutter, Length: 9-1/4", Weight: 1 lb, Capacity: #1 AWG Copper, Aluminum, 100-Pair Communications Cable, Steel with Plastic Coated Handles
Easily cuts heavier copper and aluminum cables up to 2/0 (70 mm²) Precision-ground, shear-action, curved cutting blades 727 has PVC-covered, high-leverage handles for easier cuts Heat-treated for long life Made of heavy-duty forged steel Rust-resistant black oxide finish
Also known as: 783310312918, 727, Wompers, Rabbit Ears

Specifications

Type: Cable Cutter
Length: 9 1/4 in
Type: Cable Cutter
Length: 9 1/4 in

Customer Reviews

No reviews for this product
(0)