Drive, AC, 380-480VAC 3-Ph, 11A, 7.5HP Normal Duty, 5HP Heavy Duty

Item #: 382048

Cat #: 20G11RD011AA0NNNNN

UPC: 884951299108

Sign In or Register to view pricing and more.
Drive, PowerFlex 755, 380 - 480 Volt AC, 3-Phase, 11 Amp, 7.5 Horse Power, Normal Duty, 5 Horse Power, Heavy Duty, Open Type

Overview

Drive, PowerFlex 755, 380 - 480 Volt AC, 3-Phase, 11 Amp, 7.5 Horse Power, Normal Duty, 5 Horse Power, Heavy Duty, Open Type
Our PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.
Also known as: 884951299108, 20G11RD011AA0NNNNN

Specifications

Phase: 3
Horsepower: 5, 7.500
Type: General Purpose, Drive
Amps: 11
Phase: 3
Type: General Purpose, Drive
Horsepower: 5, 7.500
Amps: 11

Customer Reviews

No reviews for this product
(0)