This product may not be available in all locations.
2
more

Breaker, 60A, 2P, 120/240V, Type BAB, 10 kAIC, Bolt On, Shunt trip
Item #: 382045
Cat #: BAB2060S
UPC: 786679313008
Documents & Guides
60 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Shunt Trip, Type BAB, Quicklag, Bolt-On, 10 kAIC, 120/240 Volt AC
Sign In or Register to view pricing and more.
No associated products found.
Overview
60 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Shunt Trip, Type BAB, Quicklag, Bolt-On, 10 kAIC, 120/240 Volt AC
Also known as: 786679313008, BAB2060S
Specifications
Poles: | 2 |
Volts AC: | 120, 240 |
Amps: | 60 |
Mounting: | Bolt On |
Interrupt Rating AC: | 10 kA |
Poles: | 2 |
Amps: | 60 |
Interrupt Rating AC: | 10 kA |
Volts AC: | 120, 240 |
Mounting: | Bolt On |
Customer Reviews
No reviews for this product
(0)