250 to 750 MCM Inline Cold Shrink Splice Kit

Item #: 382025

Cat #: 5525A

UPC: 054007421382

Sign In or Register to view pricing and more.
Documents & Guides
Inline Splice Kit, Cold Shrink, 25/28 kV, Shielded Cable, Conductor Range: 250 MCM - 750 MCM. Cable Insulation Range Size: 1.07" - 1.70", Connector Requirements: Minimum O.D.: 0.75", Maximum O.D.: 1.70", Maximum Length: AL/CU 5.75", Copper: 6.50".

Overview

Inline Splice Kit, Cold Shrink, 25/28 kV, Shielded Cable, Conductor Range: 250 MCM - 750 MCM. Cable Insulation Range Size: 1.07" - 1.70", Connector Requirements: Minimum O.D.: 0.75", Maximum O.D.: 1.70", Maximum Length: AL/CU 5.75", Copper: 6.50".
3M™ 5525A Series Cold Shrink QS-III Splice Kit is an inline splice designed to join 25/28 kV tape shield, wire shield, UniShield® or longitudinally corrugated shielded power cables. The cold shrink design fits type MV-90/MV-105 cables with copper or aluminum conductors, and ensures a quick installation and better cable size transitions. The kit is 15,000 amps-rated for faults current protection.
Also known as: 054007421382, 5525A

Specifications

Allowable Gauge Range: 250 - 750
Allowable Gauge Range: 250 - 750

Customer Reviews

No reviews for this product
(0)