Ground Bar Kit, 14 Circuit, Range # 14 - 4 AWG, CU/AL Wire

Item #: 38200

Cat #: D167-14

UPC: 783669161991

Sign In or Register to view pricing and more.
Documents & Guides
Copper Neutral Bar, Conductor Range 4-14 Main, 6-14 Tap, 15 Ports

Overview

Copper Neutral Bar, Conductor Range 4-14 Main, 6-14 Tap, 15 Ports
Also known as: 783669161991, D167-14

Specifications

Mounting: Panel
Circuits: 14
Poles: 14
Material: Aluminum
Standards: California Proposition 65
Mounting: Panel
Poles: 14
Standards: California Proposition 65
Circuits: 14
Material: Aluminum

Customer Reviews

No reviews for this product
(0)