Threaded Conduit Nipple, 1/2" x 4", Steel

Item #: 381880

Cat #: 64514

UPC: 751338311909

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Threaded Conduit Nipple, 1/2 Inch x 4 Inch, Steel, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 1/2 Inch x 4 Inch, Steel, For use with Rigid Threaded Conduit
Topaz?s closed Conduit Nipples are used to extend a length of threaded rigid or IMC conduit. Fabricated from rugged galvanized steel for low conductivity and high corrosion resistance and to ensure secure connections and preserve integrity and longevity. A comprehensive inventory of trade sizes are always in stock and ready for fast delivery to your facility or a job site. UL listed. HDG
Also known as: 751338311909, 64514

Specifications

Diameter: 1/2 in
Length: 4 in
Material: Steel
Standards: California Proposition 65
Diameter: 1/2 in
Material: Steel
Length: 4 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)