Rigid Locknut, 1", Steel

Item #: 381871

Cat #: 283

UPC: 751338123205

Sign In or Register to view pricing and more.
Documents & Guides
Rigid Locknut, 1", Steel

Overview

Rigid Locknut, 1", Steel
Also known as: 751338123205, 283

Specifications

Diameter: 1 in
Material: Steel
Standards: California Proposition 65
Diameter: 1 in
Standards: California Proposition 65
Material: Steel

Customer Reviews

No reviews for this product
(0)