Duct Tape, 2" x 60 Yards, Silver

Item #: 381867

Cat #: DT260

UPC: 781002281009

Documents & Guides
Duct Tape, Silver, 2 Inch x 60 Yards, 9 Mil Cloth Backing
Sign In or Register to view pricing and more.

No associated products found.

Overview

Duct Tape, Silver, 2 Inch x 60 Yards, 9 Mil Cloth Backing
Duct Tape is an all purpose, polyethylene coated, utility grade cloth tape that adheres to all types of surfaces. It is excellent for general repairs, bundling, patching, sealing and many other applications. It tears straight and is curl resistant.
Also known as: 781002281009, DT260

Specifications

Width: 2 in
Color: Silver
Material: Polyethylene
Length: 180 ft
Width: 2 in
Material: Polyethylene
Color: Silver
Length: 180 ft

Customer Reviews

No reviews for this product
(0)