Self-Drilling Screw, #8 x 1/2", Steel, Wafer Head

Item #: 381853

Cat #: TEKWT812

UPC: 781002177906

Documents & Guides
Self Drilling Screw, Phillips Wafer Head, Tuff Pack. Size: #8 x 1/2". Bit Size: #2. Zinc Plated Steel. Package Quantity: 500. *Dottie Part # 17790.*
Sign In or Register to view pricing and more.

No associated products found.

Overview

Self Drilling Screw, Phillips Wafer Head, Tuff Pack. Size: #8 x 1/2". Bit Size: #2. Zinc Plated Steel. Package Quantity: 500. *Dottie Part # 17790.*
Self-Drilling Screws are manufactured from cold-heading steel and feature a #2 drill point. The unique tip design allows them to drill, tap, and fasten metal to metal objects in one operation, without the need to pre-drill. This creates the optimal drill performance and thread forming experience. The most common applications are used on metal to metal, but they can also be used in a wide variety of other applications. IFI-113 and ASTM C954 cover the material and performance requirements for steel self-drilling screws.
Also known as: 781002177906, TEKWT812, Set screw connectors , silver bullets, SILVER BULLET

Specifications

Screw Head: Wafer
Length: 1/2 in
Drive: Phillips
Material: Steel
Size: # 8
Screw Head: Wafer
Drive: Phillips
Size: # 8
Length: 1/2 in
Material: Steel

Customer Reviews

No reviews for this product
(0)