STEPLIGHT 5" SQUARE 5W COOL BRONZE

Item #: 381821

Cat #: SLED5

UPC: 019813019871

Sign In or Register to view pricing and more.
Documents & Guides
STEPLIGHT 5 Inch SQUARE 5W COOL LED BRONZE

Overview

STEPLIGHT 5 Inch SQUARE 5W COOL LED BRONZE
Also known as: 019813019871, SLED5

Specifications

Wattage: 5
Type: Landscape
Color: Bronze
Light Technology: LED
Wattage: 5
Color: Bronze
Type: Landscape
Light Technology: LED

Customer Reviews

No reviews for this product
(0)