![Occupancy Sensor, Infrared, Wall Mount, 180 Degree, Ivory Occupancy Sensor, Infrared, Wall Mount, 180 Degree, Ivory](https://rexel-cdn.com/products/image.jpg?i=9D1E2A4C-E6A0-41BD-B21A-12949D60D73E&f=420)
Occupancy Sensor, Infrared, Wall Mount, 180 Degree, Ivory
Item #:
38181
Cat #:
IWSZP3PI
UPC:
640181100504
Sign In or Register to view pricing and more.
Documents & Guides
Occupancy Sensor, Infrared, Wall Mount, 180 Degree, Ivory, 120/277 VAC
Overview
Occupancy Sensor, Infrared, Wall Mount, 180 Degree, Ivory, 120/277 VAC
Also known as: 640181100504, IWSZP3PI
Specifications
Volts AC: | 120/277 |
Color: | Ivory |
Mounting: | Wall |
Standards: | California Proposition 65 |
Angle: | 180° |
Volts AC: | 120/277 |
Mounting: | Wall |
Angle: | 180° |
Color: | Ivory |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)