Enclosure, NEMA 4X, Hinged Cover, Stainless Steel, 20" x 20" x 12"

Item #: 38164

Cat #: CSD202012SS

UPC: 783510485504

Sign In or Register to view pricing and more.
Documents & Guides
Wall-Mount, Type 4X, Enclosure, Hinged Cover, Size/Dims: 20.00x20.00x12.00, Material/Finish: SS Type 304.

Overview

Wall-Mount, Type 4X, Enclosure, Hinged Cover, Size/Dims: 20.00x20.00x12.00, Material/Finish: SS Type 304.
Wall-Mount, Type 4X, Enclosure, Hinged Cover, Size/Dims: 20.00x20.00x12.00, Material/Finish: SS Type 304.
Also known as: 783510485504, CSD202012SS

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Height: 20 in
Mounting: Surface
Material: Stainless Steel
Width: 20 in
Depth: 12 in
Special Program: Hoffman On Demand
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Mounting: Surface
Width: 20 in
Special Program: Hoffman On Demand
Height: 20 in
Material: Stainless Steel
Depth: 12 in

Customer Reviews

No reviews for this product
(0)