Emergency Light, Outdoor, Twin Head, 5.4W, 6V

Item #: 38159

Cat #: OMSDB0605

UPC: 782520856861

Sign In or Register to view pricing and more.
Documents & Guides
Emergency Light, Outdoor, Twin Head, Black, Incandescent, PAR 36, 5.4 Watt, 6 Volt

Overview

Emergency Light, Outdoor, Twin Head, Black, Incandescent, PAR 36, 5.4 Watt, 6 Volt
Also known as: 782520856861, OMSDB0605

Specifications

Volts DC: 6
Wattage: 10
Color: Black
Material: Aluminum
Standards: California Proposition 65
Light Technology: Incandescent
Volts DC: 6
Color: Black
Standards: California Proposition 65
Wattage: 10
Material: Aluminum
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)