FLUSH PB BK 1NC 1N0

Item #: 381587

Cat #: 10250T101-1

UPC: 782113258799

Sign In or Register to view pricing and more.
Documents & Guides
Eaton, 30.5 mm, Heavy-Duty Watertight/Oiltight Pushbutton,Class I Division 2,Black,Plastic ,Chrome bezel,1NO - 1NC,Non-Illuminated,Flush mounting,Momentary,30.5 mm,Flush Pushbutton,10250T Series

Overview

Eaton, 30.5 mm, Heavy-Duty Watertight/Oiltight Pushbutton,Class I Division 2,Black,Plastic ,Chrome bezel,1NO - 1NC,Non-Illuminated,Flush mounting,Momentary,30.5 mm,Flush Pushbutton,10250T Series
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Also known as: 782113258799, 10250T101-1

Specifications

Mounting: Flush
Type: Heavy-Duty
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Mounting: Flush
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Type: Heavy-Duty

Customer Reviews

No reviews for this product
(0)