Compression Lug, 1-Hole, Copper, 650 MCM, 1/2" Stud Size, Pink
Item #: 381506
Cat #: BLU065S5
UPC: 785037234597
Sign In or Register to view pricing and more.
Documents & Guides
Copper Compression Lug with Sight Hole, Conductor Size: 650 MCM, Conductor Diameter: .893", 1-Hole Stud, Stud Diameter: 1/2". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications, Color Coded Pink
Overview
Copper Compression Lug with Sight Hole, Conductor Size: 650 MCM, Conductor Diameter: .893", 1-Hole Stud, Stud Diameter: 1/2". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications, Color Coded Pink
Also known as: 785037234597, BLU065S5
Specifications
Material: | Copper |
Mounting: | 1-Hole |
Volts AC: | 600 |
Color: | Pink |
Stud Size: | 1/2 in |
Material: | Copper |
Volts AC: | 600 |
Stud Size: | 1/2 in |
Mounting: | 1-Hole |
Color: | Pink |
Customer Reviews
No reviews for this product
(0)