Terminal Block, Orange, 30A, 600V AC/DC, Finger Safe

Item #: 3815

Cat #: 1492-HM1OR

UPC: 662073962090

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, High Density, 30 Amp, 600 Volt AC/DC, Orange, Finger Safe, Single Circuit, 80 in a Package

Overview

Terminal Block, High Density, 30 Amp, 600 Volt AC/DC, Orange, Finger Safe, Single Circuit, 80 in a Package
Also known as: 662073962090, 1492-HM1OR

Specifications

Type: Terminal Block
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Color: Orange
Amps: 30
Volts AC: 600
Allowable Gauge Range: 30 - 10
Type: Terminal Block
Volts DC: 600
Color: Orange
Volts AC: 600
Family / Style: 1492
Mounting: DIN Rail
Amps: 30
Allowable Gauge Range: 30 - 10

Customer Reviews

No reviews for this product
(0)