AccessPlus Double-Hinge, T1, 36" x 24" x 18", Black

Item #: 381475

Cat #: EWMW362418

UPC: 783510178543

Sign In or Register to view pricing and more.
Documents & Guides
AccessPlus Double-Hinge, Type 1 Enclosure, 19 Rack Units, Mild Steel, 300-lb Load Rating, Dimensions: 36.02 in x 23.62 in x 18.2 in

Overview

AccessPlus Double-Hinge, Type 1 Enclosure, 19 Rack Units, Mild Steel, 300-lb Load Rating, Dimensions: 36.02 in x 23.62 in x 18.2 in
AccessPlus Cabinets provide security, equipment access, cooling and support for network and other 19-inch rack-mount equipment. The cabinet has three components: front door, center section and wall section.
Also known as: 783510178543, EWMW362418

Specifications

IP/NEMA Rating: NEMA 1
Color: Black
Material: Steel
Height: 36.020 in
Width: 23.620 in
Depth: 18.200 in
IP/NEMA Rating: NEMA 1
Material: Steel
Width: 23.620 in
Color: Black
Height: 36.020 in
Depth: 18.200 in

Customer Reviews

No reviews for this product
(0)