3P, Contactor, IEC, 24V DC

Item #: 381467

Cat #: XTMC9A10TD

UPC: 015080102131

Sign In or Register to view pricing and more.
Documents & Guides
9 Amp, 3-Pole, 600V Rated, IEC, Miniature Non-reversing Contactor, XT Series, Frame A, 24 VDC Coil. Includes: 1 N.O. Auxiliary Contact

Overview

9 Amp, 3-Pole, 600V Rated, IEC, Miniature Non-reversing Contactor, XT Series, Frame A, 24 VDC Coil. Includes: 1 N.O. Auxiliary Contact
The Eaton XT contactors and starters includes nonreversing and reversing contactors, overload relays and a variety of related accessories. Because XT meets IEC, UL®, CSA® and CE standards, it is the perfect product solution for IEC applications all over the world. The compact, space saving and easy to install XT line of IEC contactors and starters is the efficient and effective solution for customer applications from 7A to 2450A.
Also known as: 015080102131, XTMC9A10TD

Specifications

Volts DC Control: 24
Poles: 3
Type: Contactor, Miniature, IEC, 1NO, Non-Reversing
Amps: 9
Volts DC Control: 24
Type: Contactor, Miniature, IEC, 1NO, Non-Reversing
Poles: 3
Amps: 9

Customer Reviews

No reviews for this product
(0)