TeSys Deca Manual Starter and Protector, rotary knob, 9…13 A, EverLink BTR connectors

Item #: 381424

Cat #: GV3P13

UPC: 785901492214

Sign In or Register to view pricing and more.
TeSys Deca Manual Starter and Protector, thermal magnetic circuit protector, rotary knob, 9…13 A, EverLink BTR connectors

Overview

TeSys Deca Manual Starter and Protector, thermal magnetic circuit protector, rotary knob, 9…13 A, EverLink BTR connectors
GV3P13 is a TeSys GV motor circuit breaker from Schneider Electric. It ensures thermal-magnetic protection for motors 5.5kW@400V and high breaking capacity Icu 100kA. Start-stop control by rotary knob guaranteed for 50 000 cycles AC-3 415V. GV3P13 is a TeSys GV motor circuit breaker from Schneider Electric designed for motor applications 5.5kW@400V. It fulfills a thermal-magnetic protection with a thermal setting range 9-13A, magnetic tripping at 14xIn and high breaking capacity Icu 100kA@400V. Start-stop control by rotary knob guaranteed for 50 000 cycles AC-3 415V. Available worldwide, it is multi-standards certified (IEC, UL, CSA, CCC, EAC, Marine) and Green Premium compliant (RoHs/Reach). Complete motor protection in a single device , short-circuit, overload, disconnection. Associated with a TeSys contactor, it ensures a complete type 1 or type 2 Motor Starter solution. Compact, 55mm wide, for DIN-rail and panel mounting. Manual control with rotary knob for Start / Stop, padlockable. Possible mounting of auxiliary contacts front or side mounted (GVAE, GVAN, GVAD) for status and tripping signaling. For large industrial or building LV distribution networks thanks to a high 100kA breaking capacity. Power connections with EverLink BTR screw connectors providing constant tightening pressure. Can be associated with undervoltage or shunt tripping units (GVAU, GVAS) and power distribution busbars (GV3G).
Also known as: 785901492214, GV3P13

Specifications

Poles: 3
Mounting: DIN Rail
Type: Manual Motor Starter, Breaker
Volts AC: 600
Standards: California Proposition 65
Amps Range: 9 - 13
Poles: 3
Type: Manual Motor Starter, Breaker
Standards: California Proposition 65
Mounting: DIN Rail
Volts AC: 600
Amps Range: 9 - 13

Customer Reviews

No reviews for this product
(0)