Solderless Panelboard Lug, 4 Hole, 2 AWG - 600 MCM

Item #: 38136

Cat #: PB4-600

UPC: 783669179767

Documents & Guides
Aluminum Panelboard Lug, Dual Rated, Conductor Range 600-2, 4 Ports, 2 Holes, 3/8in Bolt Size, 1-3/8in Hole Spacing, Tin Plated, UL, CSA
Sign In or Register to view pricing and more.

No associated products found.

Overview

Aluminum Panelboard Lug, Dual Rated, Conductor Range 600-2, 4 Ports, 2 Holes, 3/8in Bolt Size, 1-3/8in Hole Spacing, Tin Plated, UL, CSA
Also known as: 783669179767, PB4-600, Chair lug 4/0

Specifications

Mounting: 2-Hole
Material: Aluminum
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 2 - 500
Mounting: 2-Hole
Standards: California Proposition 65
Allowable Gauge Range: 2 - 500
Material: Aluminum
Stud Size: 3/8 in

Customer Reviews

No reviews for this product
(0)