Overview
HOFF F66HDSS WIREWAY DROP HNG
Stainless steel wireway protects wiring in applications that are regularly hosed down, very wet or highly corrosive. A complete selection of sections and fittings is available in multiple sizes for customization and design flexibility
Also known as: 783510160401, F66HDSS
Specifications
Material: | Stainless Steel |
Height: | 6 in |
Width: | 6 in |
Color: | Plain |
IP/NEMA Rating: | NEMA 4X |
Material: | Stainless Steel |
Width: | 6 in |
IP/NEMA Rating: | NEMA 4X |
Height: | 6 in |
Color: | Plain |
Customer Reviews
No reviews for this product
(0)