Series C NEMA G-frame Molded Case Circuit Breaker

Item #: 381295

Cat #: GHB3015S1

UPC: 786679029374

Sign In or Register to view pricing and more.
Series C NEMA G-frame Molded Case Circuit Breaker, Type Ghb, Bolt-on, 3-pole, 15amp, 277/480 Vac, 125/250 Vdc, Fixed Thermal-magnetic Trip, Shunt Trip 120 Vac

Overview

Series C NEMA G-frame Molded Case Circuit Breaker, Type Ghb, Bolt-on, 3-pole, 15amp, 277/480 Vac, 125/250 Vdc, Fixed Thermal-magnetic Trip, Shunt Trip 120 Vac
Also known as: 786679029374, GHB3015S1

Specifications

Poles: 3
Volts DC: 250
Volts AC: 480, 277
Amps: 15
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Poles: 3
Volts AC: 480, 277
Mounting: Bolt On
Volts DC: 250
Amps: 15
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)