Breaker Enclosure, NEMA 1, 225A, Q-Line Frame, Surface Mount

Item #: 38129

Cat #: TQD225S

UPC: 783164021271

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Enclosure, Q-Line Frame Type, 225 Amp Rated, NEMA 1, Steel Surface Mount, 26.44 Inch H x 5.5 Inch D x 8.88 Inch W, 16.38 Lbs Weight

Overview

Breaker, Enclosure, Q-Line Frame Type, 225 Amp Rated, NEMA 1, Steel Surface Mount, 26.44 Inch H x 5.5 Inch D x 8.88 Inch W, 16.38 Lbs Weight
GE's circuit breaker enclosures are UL Listed, CSA Certified and are suitable for use as service equipment (except as noted). The short circuit rating of the enclosure/circuit breaker combination is equal to the short circuit rating of the installed circuit breaker. Frame notes and/or restrictions THQL, TXQL, THQL-GF (1, 2, 3 Pole) Enclosure notes and/or limitation Enclosure cannot accommodate a 3-pole breaker with accessory. ACCESSORIES Neutral Kit (non-GF applications) included 225S Amps 225 A
Also known as: 783164021271, TQD225S

Specifications

Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 225
Poles: 2
IP/NEMA Rating: NEMA 1
Mounting: Surface
Amps: 225

Customer Reviews

No reviews for this product
(0)