![4-Light Wall/Bath Fixture, 100W, G25, 120V, Chrome Finish 4-Light Wall/Bath Fixture, 100W, G25, 120V, Chrome Finish](https://rexel-cdn.com/products/image.jpg?i=A1EF24C4-9722-4908-A6B5-C083F7E02F14&f=420)
4-Light Wall/Bath Fixture, 100W, G25, 120V, Chrome Finish
Item #:
38127
Cat #:
4738-05
UPC:
785652473852
Sign In or Register to view pricing and more.
Documents & Guides
Four Light Wall/Bath Fixture, 100 Watt, G25 Lamp, 120 Volt, Chrome Finish, Safety Listed for Damp Location
Overview
Four Light Wall/Bath Fixture, 100 Watt, G25 Lamp, 120 Volt, Chrome Finish, Safety Listed for Damp Location
Also known as: 785652473852, 4738-05
Specifications
Base: | Medium Screw (E26) |
Color: | Chrome |
Wattage: | 100 |
Volts AC: | 120 |
Type: | Wall/Bath, 4-Light |
Material: | Steel |
Base: | Medium Screw (E26) |
Wattage: | 100 |
Type: | Wall/Bath, 4-Light |
Color: | Chrome |
Volts AC: | 120 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)