This product may not be available in all locations.
5
more

Disconnect Switch, Fusible, NEMA 3R, 1200A, 3P, 600VAC
Item #: 381185
Cat #: H368R
UPC: 785901259329
Documents & Guides
Disconnect Switch, Fused, NEMA 3R, 1200 Amp, 3-Pole, 1200 Volt AC, Heavy Duty
Sign In or Register to view pricing and more.
Overview
Disconnect Switch, Fused, NEMA 3R, 1200 Amp, 3-Pole, 1200 Volt AC, Heavy Duty
These Square D heavy duty safety switches are designed to provide exceptional electrical protection in the most grueling conditions. They have been designed to have a significantly higher durability than a standard switch and have a durability three times greater than NEMA standard. Some of the things that make these switches desirable is there reliability, life durability, ease to install and safety features. Due to this, these heavy duty switches are the ideal for your electrical disconnect and protection for all your commercial and industrial needs.
Also known as: 785901259329, H368R
Specifications
Poles: | 3 |
Type: | Fused, Safety Switch |
Volts DC: | 600 |
Mounting: | Surface |
Amps: | 1200 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Poles: | 3 |
Volts DC: | 600 |
Amps: | 1200 |
Standards: | California Proposition 65 |
Type: | Fused, Safety Switch |
Mounting: | Surface |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)