LED Module, 24V AC/DC, 50mm, Grn

Item #: 38117

Cat #: 855E-LL24G

UPC: 611320489057

Documents & Guides
Stack Light Module, Type: LED, 24V AC/DC, Size: 50mm, Series 855E, Color: Green
Sign In or Register to view pricing and more.

No associated products found.

Overview

Stack Light Module, Type: LED, 24V AC/DC, Size: 50mm, Series 855E, Color: Green
Our signaling devices are intended for use in industrial signaling applications. They are designed for fast, flexible, and easy installation to save you time with advanced modular assembly and unparalleled performance and reliability.
Also known as: 611320489057, 855E-LL24G

Specifications

Volts DC: 24
Color: Green
Volts AC: 24
Size: 50 mm
Volts DC: 24
Volts AC: 24
Color: Green
Size: 50 mm

Customer Reviews

No reviews for this product
(0)