This product has been discontinued.
Magnetic Hardwire Driver, 24 VAC, 40-100W
Item #: 381166
Cat #: LED-TR-100-24
UPC: 714176003030
Sign In or Register to view pricing and more.
Documents & Guides
Magnetic Hardwire Driver, 24 Volt AC, 40-100 Watt Capacity, 9-1/2GÇ¥ Length x 4GÇ¥ Width x 4GÇ¥ Height
Overview
Magnetic Hardwire Driver, 24 Volt AC, 40-100 Watt Capacity, 9-1/2GÇ¥ Length x 4GÇ¥ Width x 4GÇ¥ Height
24V AC, 120Hz output* magnetic hardwire driver; 120V AC, 60Hz input Do not connect 120V power to the input side of the transformer without a secondary load attached - this may damage the secondary coil and cause it to fail. Housing requires 12” clearance above and around housing if load exceeds 80% of capacity Reverse phase compatible Stainless steel enclosure with powder coat finish, hinged tension fit door, hang tab, multiple 1/2” knockouts and reset switch c/ETL/us Listed (excluding LED-TR-30-24); NEMA 3R rating for indoor and outdoor use
Also known as: 714176003030, LED-TR-100-24
Specifications
Weight: | 3 |
Volts AC: | 24 |
Type: | LED Driver, 0-10V Dimming |
Length: | 9.500 in |
Light Technology: | LED |
Weight: | 3 |
Type: | LED Driver, 0-10V Dimming |
Light Technology: | LED |
Volts AC: | 24 |
Length: | 9.500 in |
Customer Reviews
No reviews for this product
(0)