This product has been discontinued.
TMC2X Connector, 1", Hazardous Locations, Aluminum
Item #: 381144
Cat #: TMC2X-100118A
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
TMC2X Connector, 1", Hazardous Locations, AluminumTMC2X Connectors for MC Cable, NPT Size: 1", Cable Armor Diameter: 0.79" - 1.10", Cable Jacket Diameter: 0.87" - 1.18", Material: Aluminum. Watertight, For Use With Jacketed Metal Clad Cable in Hazardous Locations.
Overview
TMC2X Connector, 1", Hazardous Locations, AluminumTMC2X Connectors for MC Cable, NPT Size: 1", Cable Armor Diameter: 0.79" - 1.10", Cable Jacket Diameter: 0.87" - 1.18", Material: Aluminum. Watertight, For Use With Jacketed Metal Clad Cable in Hazardous Locations.
Also known as: TMC2X-100118A
Specifications
Diameter: | 1 in |
Material: | Aluminum |
Diameter Range: | 0.790 - 1.100 in, 0.870 - 1.180 in |
Diameter: | 1 in |
Diameter Range: | 0.790 - 1.100 in, 0.870 - 1.180 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)