Emergency Combo Exit/Light, LED, Red Letters

Item #: 38109

Cat #: HCXURWRC12

UPC: 782520861216

Sign In or Register to view pricing and more.
Documents & Guides
Emergency Combo Exit/Light, LED, White Housing, Red Letters, 5 Watt Halogen Lamps, 120/277 VAC

Overview

Emergency Combo Exit/Light, LED, White Housing, Red Letters, 5 Watt Halogen Lamps, 120/277 VAC
Also known as: 782520861216, HCXURWRC12

Specifications

Wattage: 12
Material: Thermoplastic
Color: White/Red
Standards: California Proposition 65
Light Technology: Halogen
Volts AC Range: 120 - 277
Wattage: 12
Color: White/Red
Light Technology: Halogen
Material: Thermoplastic
Standards: California Proposition 65
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)