Push Button, Flush Head, Red, 30mm, Momentary, NEMA 4/13

Item #: 38107

Cat #: 800T-A6D2

UPC: 781180605932

Push Button, Flush Head, Red, Momentary, 30 mm, NEMA 4/13, 1 Normally Closed, Contact Block
Sign In or Register to view pricing and more.

No associated products found.

Overview

Push Button, Flush Head, Red, Momentary, 30 mm, NEMA 4/13, 1 Normally Closed, Contact Block
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-A6D2 from Rockwell Automation® is a red, 30 mm momentary push button. It has a flush head. And it does not have guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180605932, 800T-A6D2

Specifications

Type: Flush Head, Pushbutton
Color: Red
Size: 30 mm
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Type: Flush Head, Pushbutton
Size: 30 mm
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Red
Family / Style: 800T

Customer Reviews

No reviews for this product
(0)