Category 6, Riser, 23/4-Pair, Blue, 1000' Pull Pack
Item #:
381057
Cat #:
66-240-2A
UPC:
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
4 Pair / 23 AWG, CMR, CAT6, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 250MHZ tested to 550MHZ, 300V - Blue - Pull Pack Length: 1000 ft.
Overview
4 Pair / 23 AWG, CMR, CAT6, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 250MHZ tested to 550MHZ, 300V - Blue - Pull Pack Length: 1000 ft.
Category 6 cable, commonly called Cat 6, is a twisted pair network cable that is used for 10BASE-T or Ethernet. 100BASE-TX or Fast Ethernet, 1000BASE-T or Gigabit Ethernet (GbE) and 10BASE-T or 10-Gigabit Ethernet (10-GbE) networks.
Also known as: 66-240-2A
Specifications
Gauge: | 23 |
Color: | Blue |
Volts AC: | 300 |
Length: | 1000 ft |
Material: | Copper |
Conductors: | 4 Pair |
Jacket: | Riser |
Shielding: | Unshielded |
Gauge: | 23 |
Volts AC: | 300 |
Material: | Copper |
Jacket: | Riser |
Color: | Blue |
Length: | 1000 ft |
Conductors: | 4 Pair |
Shielding: | Unshielded |
Customer Reviews
No reviews for this product
(0)