DOOR COUPLING ROTARY HDL LOCK

Item #: 381037

Cat #: NZM1-XTVD

UPC: 015082601663

Sign In or Register to view pricing and more.
Documents & Guides
Eaton MCCB NZM,NZM1-4 Accessories, Door coupling rotary handle, power circuit breaker, Lockable, Black, Suitable for switch disconnector

Overview

Eaton MCCB NZM,NZM1-4 Accessories, Door coupling rotary handle, power circuit breaker, Lockable, Black, Suitable for switch disconnector
EatonÆs NZM Series MCCB provides the broadest offering of circuit breakers and accessories up to 1600A and up to 150kA. The range of protection units include selective LSI electronic trip units from as low as 160A as well as motor protection with built in single phase sensitivity. Suitable for global markets, including North American UL and shipping approvals, together with a built-in enhanced diagnostic capability, the NZM is the choice of both panelbuilders and machinery OEMs worldwide.
Also known as: 015082601663, NZM1-XTVD

Specifications

IP/NEMA Rating: NEMA 1, NEMA 4
IP/NEMA Rating: NEMA 1, NEMA 4

Customer Reviews

No reviews for this product
(0)