U-CONN

Item #: 38099

Cat #: 4-UC

UPC: 806101008415

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
EBX 4-UC U-CONN

Overview

EBX 4-UC U-CONN
Also known as: 806101008415, 4-UC

Specifications

IP/NEMA Rating: NEMA 1
Width: 4 in
Height: 4 in
Material: Steel
Color: Plain
IP/NEMA Rating: NEMA 1
Height: 4 in
Color: Plain
Width: 4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)