Lrg Type 1 Enc 2 door

Item #: 380922

Cat #: A84N7224FSLP

UPC: 783510138868

Documents & Guides
Free-Stand, Type 1, 84.00x72.00x24.00, Gray, Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Free-Stand, Type 1, 84.00x72.00x24.00, Gray, Steel
Free-Stand Type 1 Enclosures are an economical way to protect electrical and electronic equipment in applications that do not require extensive environmental protection.
Also known as: 783510138868, A84N7224FSLP

Specifications

IP/NEMA Rating: NEMA 1, IP20
Color: Gray
Size: 84 x 72 x 24 in
Material: Steel
IP/NEMA Rating: NEMA 1, IP20
Size: 84 x 72 x 24 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)